This item is Discontinued.

Condor Safety Sign, 60GK14 60GK14

This item is Discontinued.

Condor

Safety Sign, 60GK14 (Discontinued)

Mfr # 60GK14
Zoro # G1631344
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60GK14
Zoro #
G1631344
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Safety Sign
Header
Attention
Legend
Visitors And Guests Temperature Checks Are Required Prior To Entry
Sign Material
Plastic
Printed Language
English
Sign Background Color
White

Description

Safety Sign, Height 10 in, Width 14 in, Sign Material Plastic, Header Attention, Legend Visitors And Guests Temperature Checks Are Required Prior To Entry, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.