This item is Discontinued.

Condor Safety Sign, 60GK23 60GK23

This item is Discontinued.

Condor

Safety Sign, 60GK23 (Discontinued)

Mfr # 60GK23
Zoro # G1630197
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60GK23
Zoro #
G1630197
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Safety Sign
Header
No Header
Legend
Temperature Check Required Before Entering
Sign Material
Plastic
Printed Language
English
Sign Background Color
White

Description

Safety Sign, Height 10 in, Width 14 in, Sign Material Plastic, Header No Header, Legend Temperature Check Required Before Entering, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.