This item is Discontinued.
This item is Discontinued.
Safety Sign, 60GK28 (Discontinued)
Mfr #
60GK28
Zoro #
G1630827
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60GK28
Zoro #
G1630827
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Safety Sign
Header
Attention Employees
Legend
No Entry If: Temperature Is Over 100.4 Degrees F (38 Degrees C) Coughing Short Or Difficulty Breathing
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Header Attention Employees, Legend No Entry If: Temperature Is Over 100.4 Degrees F (38 Degrees C) Coughing Short Or Difficulty Breathing, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.