Safety Sign, 60GK33
Mfr # 60GK33
Zoro # G1631299
product price:Â $14.79
/eaKey Features
Header
Temperature Check Station
Legend
If Your Temperature Is Above 100.4 Degrees F (38 Degrees C) No Entry Will Be Permitted
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60GK33
Zoro #
G1631299
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Safety Sign
Header
Temperature Check Station
Legend
If Your Temperature Is Above 100.4 Degrees F (38 Degrees C) No Entry Will Be Permitted
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Header Temperature Check Station, Legend If Your Temperature Is Above 100.4 Degrees F (38 Degrees C) No Entry Will Be Permitted, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.