Safety Sign, 60GK62
Mfr # 60GK62
Zoro # G1631107
product price: $3.49
/eaKey Features
Header
Notice
Legend
Use Hand Sanitizer Before Entering
Width
10 in
Height
14 in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60GK62
Zoro #
G1631107
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Safety Sign
Header
Notice
Legend
Use Hand Sanitizer Before Entering
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Header Notice, Legend Use Hand Sanitizer Before Entering, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.