Safety Sign, 7 1/2 in H, 12 in W, Vinyl, Vertical Rectangle, English, 474Z04

  • Mfr # 474Z04

  • Zoro # G5590197


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Header
Danger
Legend
Hot
Width
12 in
Height
7 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z04
Zoro #
G5590197
UPC #
00194484135119
Country of Origin
United States

Dimensions

Width
12 in
Height
7 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Red
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Legend
Hot.
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.