Safety Sign, 7" H, 10" W, Glow Vinyl, Vertical Rectangle, English, 474C52

  • Mfr # 474C52

  • Zoro # G5515741


product price: $12.15
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C52
Zoro #
G5515741
UPC #
00194484129699
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
Yes
Sign Header
No Header
Sign Mounting Location
Wall
Minimum Application Temperature
-30 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
175 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend
No Smoking
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products