Zoro Homepage

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 469G90

  • Mfr # 469G90

  • Zoro # G5619962


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
FIRE AND EXPLOSION HAZARD NO SMOKING OR OPEN FLAMES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G90
Zoro #
G5619962
UPC #
00194484080143
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
FIRE AND EXPLOSION HAZARD NO SMOKING OR OPEN FLAMES
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8),(9)
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8), (9)
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend
Fire And Explosion Hazard No Smoking Or Open Flames
Number of Printed Sides
1
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire And Explosion Hazard No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.