Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473R72

  • Mfr # 473R72

  • Zoro # G5555912


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
No Smoking Allowed Flammable Gas In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473R72
Zoro #
G5555912
UPC #
00194484122881
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking Allowed Flammable Gas In Use
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Sign Header
Danger
Write on Surface
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
No Smoking Allowed Flammable Gas In Use
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Allowed Flammable Gas In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.