Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474C37

  • Mfr # 474C37

  • Zoro # G5362861


product price: $9.79
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C37
Zoro #
G5362861
UPC #
00194484129668
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
No Smoking
Material Properties
Rigid
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.