Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474F02

  • Mfr # 474F02

  • Zoro # G5563238


product price:  $9.39
/ea

Key Features

Header
No Header
Legend
Don't Even Think About Smoking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474F02
Zoro #
G5563238
UPC #
00194484130077
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Don't Even Think About Smoking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend
Don'T Even Think About Smoking In This Area
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don'T Even Think About Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.