Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474J02

  • Mfr # 474J02

  • Zoro # G5866198


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J02
Zoro #
G5866198
UPC #
00194484172688
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue, Red
Sign Header
No Header
Glow In The Dark
No
Sign Format
Other Format
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Green
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
State Specific Sign
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Regulations
WA 70.160 RCW
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.