Zoro Homepage

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474L18

  • Mfr # 474L18

  • Zoro # G5845703


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
This Is A Smoke-Free Facility We Appreciate Your Cooperation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L18
Zoro #
G5845703
UPC #
00194484173135
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Facility We Appreciate Your Cooperation
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red, White
Mounting Pattern
4 Corner
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Legend
This Is A Smoke-Free Facility We Appreciate Your Cooperation
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Black, White
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility We Appreciate Your Cooperation, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products