Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474L31

  • Mfr # 474L31

  • Zoro # G5362100


product price: $9.79
/ea

Key Features

Header
No Header
Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L31
Zoro #
G5362100
UPC #
00194484029210
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, Red, White
Number of Printed Sides
1
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Corrosion Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Sign Legend Background Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products