Shop CONDOR

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474M27

  • Mfr # 474M27
  • Zoro # G5125123

product price: 
$
9.79
/ea

Key Features

Header
No Header
Legend
DESIGNATED SMOKING AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474M27
Zoro #
G5125123
UPC #
00194484029616
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
DESIGNATED SMOKING AREA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black, Green
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Green
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-104
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend
Designated Smoking Area
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header
No Header
Includes Mounting Hardware
No
Mirror Print
No
Legend Pictogram Description
Smoking
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.