Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474N13

  • Mfr # 474N13

  • Zoro # G5125342


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
NO SMOKING.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N13
Zoro #
G5125342
UPC #
00194484030025
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Header Background Color
Yellow
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Yellow
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Smoking.
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Legend Pictogram ID
PFXG-137
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Legend Pictogram Description
No Smoking
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products