Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474N86

  • Mfr # 474N86

  • Zoro # G5128991


product price: $17.79
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N86
Zoro #
G5128991
UPC #
00194484030360
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Chemical Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-50 Degrees F
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-50 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Material Properties
Rigid
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Corrosion Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
No Smoking
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.