Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474P24

  • Mfr # 474P24

  • Zoro # G5821151


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
NO SMOKING IN THIS AREA.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P24
Zoro #
G5821151
UPC #
00194484173746
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING IN THIS AREA.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Background Color
Red
Graffiti Resistant
Yes
Sign Header Text Color
White, Yellow
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
No Smoking In This Area.
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products