Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474W50

  • Mfr # 474W50

  • Zoro # G5129037


product price: $9.79
/ea

Key Features

Header
Notice
Legend
DESIGNATED SMOKING AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W50
Zoro #
G5129037
UPC #
00194484032722
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
DESIGNATED SMOKING AREA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Notice
Sign Header Background Color
Blue
Sign Legend
Designated Smoking Area
Sign Header Text Color
White
Sign Header Style
Text
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products