Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474W56

  • Mfr # 474W56

  • Zoro # G5271347


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W56
Zoro #
G5271347
UPC #
00194484032784
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Warning
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend
No Smoking
Sign Header Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Material Properties
Rigid
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-71
Legend Pictogram Description
Smoking
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.