Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 478G11

  • Mfr # 478G11

  • Zoro # G5799339


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
FLAMMABLE GAS. KEEP FIRE OR FLAME AWAY. NO SMOKING. DEATH OR SERIOUS INJURY WILL OCCUR.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G11
Zoro #
G5799339
UPC #
00194484212544
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE GAS. KEEP FIRE OR FLAME AWAY. NO SMOKING. DEATH OR SERIOUS INJURY WILL OCCUR.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Red
Sign Legend Text Color
Black, Red
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Sign Legend
Flammable Gas. Keep Fire Or Flame Away. No Smoking. Death Or Serious Injury Will Occur.
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Gas. Keep Fire Or Flame Away. No Smoking. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.