Zoro Homepage

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 478H20

  • Mfr # 478H20

  • Zoro # G5836037


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING WITHIN 20 FEET
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H20
Zoro #
G5836037
UPC #
00194484213565
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING WITHIN 20 FEET
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend
Flammable Material No Smoking Within 20 Feet
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Within 20 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.