Zoro Homepage

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 478H44

  • Mfr # 478H44

  • Zoro # G5838730


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING WITHIN 20 FEET. DEATH OR SERIOUS INJURY WILL RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H44
Zoro #
G5838730
UPC #
00194484213763
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING WITHIN 20 FEET. DEATH OR SERIOUS INJURY WILL RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Danger
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend
Flammable Material. No Smoking Within 20 Feet. Death Or Serious Injury Will Result.
Sign Header Background Color
Red
Chemical Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Number of Printed Sides
1
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. No Smoking Within 20 Feet. Death Or Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.