Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 478H50

  • Mfr # 478H50

  • Zoro # G5899028


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING. DEATH OR SERIOUS INJURY WILL RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H50
Zoro #
G5899028
UPC #
00194484213824
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING. DEATH OR SERIOUS INJURY WILL RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black, Red
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
168 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Flammable Material. No Smoking. Death Or Serious Injury Will Result.
Sign Header
Danger
Metal Detectable
No
Sign Header Text Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Red
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. No Smoking. Death Or Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.