Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474P84

  • Mfr # 474P84

  • Zoro # G5194003


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P84
Zoro #
G5194003
UPC #
00194484030872
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend
Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Header
Danger/Peligro
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Text Color
White
Write on Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.