Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 473N85

  • Mfr # 473N85

  • Zoro # G5637803


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N85
Zoro #
G5637803
UPC #
00194484121037
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Red, White
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Oxygen No Smoking No Open Flames
Sign Header
No Header
State Specific Sign
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
NFPA Standard
NFPA 99
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.