Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 473V23

  • Mfr # 473V23

  • Zoro # G5641568


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Warning
Legend
Battery Charging Area No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V23
Zoro #
G5641568
UPC #
00194484125363
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Battery Charging Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Header Background Color
Orange
Sign Legend Text Color
Black
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Battery Charging Area No Smoking
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Sign Header Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Warning
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Orange
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.