Shop CONDOR

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474F06

  • Mfr # 474F06
  • Zoro # G5094938

product price: 
$
17.89
/ea

Key Features

Header
No Header
Legend
Except In Designated Areas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474F06
Zoro #
G5094938
UPC #
00194484026868
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Except In Designated Areas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend
Smoking Prohibited Except In Designated Areas
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Prohibited Except In Designated Areas, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.