Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474F46

  • Mfr # 474F46

  • Zoro # G5292240


product price: $17.89
/ea

Key Features

Header
No Header
Legend
No Smoking Within __ Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F46
Zoro #
G5292240
UPC #
00194484027100
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Within __ Feet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
No Smoking Within __ Feet
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within __ Feet, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.