Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474F68

  • Mfr # 474F68

  • Zoro # G5898547


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F68
Zoro #
G5898547
UPC #
00194484172107
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
No Smoking Beyond This Point
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
ANSI 969 Compliant
No
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.