Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474G22

  • Mfr # 474G22

  • Zoro # G5128440


product price: $16.99
/ea

Key Features

Header
No Header
Legend
No Smoking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474G22
Zoro #
G5128440
UPC #
00194484027513
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Legend
No Smoking In This Area
Write on Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Format
Other Format
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking In This Area, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.