Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474H79

  • Mfr # 474H79

  • Zoro # G5248962


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
No Smoking Eating Or Drinking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H79
Zoro #
G5248962
UPC #
00194484028220
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Eating Or Drinking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Legend
No Smoking Eating Or Drinking In This Area
Legend Pictogram Description
No Smoking, Food, Or Drink
Chemical Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Mirror Print
No
Legend Pictogram ID
PFXG-03, PPIC-69, PPIC-70
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.