Shop CONDOR

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474L73

  • Mfr # 474L73
  • Zoro # G5072903

product price: 
$
17.89
/ea

Key Features

Header
No Header
Legend
Smoking In Designated Areas Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474L73
Zoro #
G5072903
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Smoking In Designated Areas Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Smoking In Designated Areas Only
Sign Legend Background Color
Red, White
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking In Designated Areas Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.