Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474P13

  • Mfr # 474P13

  • Zoro # G5890908


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
NO SMOKING.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P13
Zoro #
G5890908
UPC #
00194484173715
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Chemical Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend
No Smoking.
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.