Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474T09

  • Mfr # 474T09

  • Zoro # G5815317


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474T09
Zoro #
G5815317
UPC #
00194484174279
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
Danger
Glow In The Dark
No
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Legend Pictogram Description
No Smoking
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
State Specific Sign
No
Legend Pictogram ID
PFXG-02
Sign Legend
No Smoking, Matches Or Open Lights.
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Header Pictogram ID
PPIC-61
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend Background Color
White
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.