Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474T69

  • Mfr # 474T69

  • Zoro # G5812447


product price: $17.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING OR OPEN FLAME
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474T69
Zoro #
G5812447
UPC #
00194484174415
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING OR OPEN FLAME
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
No Smoking Or Open Flame
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.