Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474U94

  • Mfr # 474U94
  • Zoro # G5295810
product price: 
$
16.99
/ea

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474U94
Zoro #
G5295810
UPC #
00194484032111
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header
Notice
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Legend
Do Not Smoke In This Area
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Header Style
Text
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.