Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474V92

  • Mfr # 474V92

  • Zoro # G5595523


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNATED AREAS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V92
Zoro #
G5595523
UPC #
00194484133313
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNATED AREAS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice
Sign Header Style
Text
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Legend
Smoking Is Prohibited Except In Designated Areas
State Specific Sign
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.