Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474W79

  • Mfr # 474W79

  • Zoro # G5166049


product price:  $16.99
/ea

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474W79
Zoro #
G5166049
UPC #
00194484032883
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Orange, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Orange, Yellow
Sign Header
Warning
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PFXG-140
Sign Header Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Average Outdoor Durability
5 yr
Sign Legend
No Smoking Beyond This Point.
Number of Printed Sides
1
Legend Pictogram Description
No Smoking
Header Pictogram ID
PPIC-51
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.