Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 478G74

  • Mfr # 478G74

  • Zoro # G5790150


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
FLAMMABLE LIQUID NO SMOKING, MATCHES OR OPEN LIGHTS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G74
Zoro #
G5790150
UPC #
00194484213145
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE LIQUID NO SMOKING, MATCHES OR OPEN LIGHTS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Flammable Liquid No Smoking, Matches Or Open Lights
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquid No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.