Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 478H42

  • Mfr # 478H42

  • Zoro # G5867939


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING WITHIN 20 FEET. DEATH OR SERIOUS INJURY WILL RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H42
Zoro #
G5867939
UPC #
00194484213749
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING WITHIN 20 FEET. DEATH OR SERIOUS INJURY WILL RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Red
Sign Legend Text Color
Black, Red
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Background Color
Red
Includes Mounting Hardware
No
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend
Flammable Material. No Smoking Within 20 Feet. Death Or Serious Injury Will Result.
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. No Smoking Within 20 Feet. Death Or Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.