Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 478J36

  • Mfr # 478J36

  • Zoro # G5815813


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
FLAMMABLE. NO SMOKING OR OPEN FLAMES. RESULTING EXPLOSIONS WILL RESULT IN DEATH OR SEVERE INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J36
Zoro #
G5815813
UPC #
00194484214616
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE. NO SMOKING OR OPEN FLAMES. RESULTING EXPLOSIONS WILL RESULT IN DEATH OR SEVERE INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury.
Sign Mounting Location
Wall
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.