Zoro Homepage

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, Spanish, 473V66

  • Mfr # 473V66

  • Zoro # G5646328


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V66
Zoro #
G5646328
UPC #
00194484125790
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating./Area De Trabajo Con Plomo. Veneno. No Fumar Ni Comer.
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
Warning/Advertencia
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
Black
Sign Header Background Color
Orange
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Write on Surface
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating./Area De Trabajo Con Plomo. Veneno. No Fumar Ni Comer., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.