Safety Sign, 7" H, 10" W, Vertical Rectangle, English, Spanish, 474N59

  • Mfr # 474N59

  • Zoro # G5787463


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
NO SMOKING BEYOND THIS POINT./NO FUMAR A PARTIR DE ESTE PUNTO.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N59
Zoro #
G5787463
UPC #
00194484173616
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING BEYOND THIS POINT./NO FUMAR A PARTIR DE ESTE PUNTO.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Yellow
Sign Legend Text Color
Black, Red
Sign Header
Caution/Precaucion
Sign Header Background Color
Yellow
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Header Pictogram ID
PPIC-55
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Legend Pictogram Description
No Smoking
Legend Pictogram ID
PFXG-138
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Legend
No Smoking Beyond This Point./No Fumar A Partir De Este Punto.
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point./No Fumar A Partir De Este Punto., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.