Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Vinyl, 465H36

  • Mfr # 465H36

  • Zoro # G5166557


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H36
Zoro #
G5166557
UPC #
00194484006013
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header
Caution/Precaucion
Metal Detectable
No
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.