Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473N58

  • Mfr # 473N58

  • Zoro # G5555562


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N58
Zoro #
G5555562
UPC #
00194484120764
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header
Flammable
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
No Smoking
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
Other Format
Graffiti Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1926.152
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.