Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473N99

  • Mfr # 473N99

  • Zoro # G5600073


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Smoking Or Open Flame Within __ Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473N99
Zoro #
G5600073
UPC #
00194484121174
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Or Open Flame Within __ Feet
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Legend Style
Text
Sign Legend Text Color
White
Mirror Print
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Smoking Or Open Flame Within __ Feet
Glow In The Dark
No
Sign Legend Background Color
Red, White
Sign Header
No Header
Chemical Resistant
No
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1926.152
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Or Open Flame Within __ Feet, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.