Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T14

  • Mfr # 473T14

  • Zoro # G5619350


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T14
Zoro #
G5619350
UPC #
00194484123291
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, NFPA 652, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
NFPA Standard
NFPA 652
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header
Danger
Sign Header Style
Text
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust No Smoking, Welding Or Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.