Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T20

  • Mfr # 473T20

  • Zoro # G5576282


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T20
Zoro #
G5576282
UPC #
00194484123352
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146(c)(2)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend
Confined Space No Smoking, Matches Or Open Lights
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
Danger
Sign Header Style
Text
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146(c)(2)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.