Zoro Homepage

Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473V35

  • Mfr # 473V35

  • Zoro # G5588727


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V35
Zoro #
G5588727
UPC #
00194484125486
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
No Smoking Turn Off Engine
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Style
Text
Corrosion Resistant
No
State Specific Sign
No
Sign Header
Warning
Protective Coating
No Protective Coating
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Background Color
Black, Orange
Graffiti Resistant
No
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.